Motion
ZF19

NTN
ZF19

Bearing Seal - 85 mm Bore, 104 mm OD, 0.3188 in Overall Width
MI ITEM #01374183
MFR #ZF19
Your Price$55.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF19

Bearing Seal - 85 mm Bore, 104 mm OD, 0.3188 in Overall Width
MI ITEM #01374183
MFR #ZF19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.23/each(List $56.97)

Overview

Mfr description
ZF19 OIL SEAL

Specifications

  • Outside Diameter
    104 mm
  • Overall Width
    0.3188 in
  • Manufacturer Upc Number
    4547359248678
  • UPC_NO
    4547359248678
  • Bore Diameter
    85 mm
  • Weight
    0.03 lbs
  • Series
    ZF
  • Shaft Diameter
    85 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text