Motion
ZF20

NTN
ZF20

Bearing Seal - Contact/Lip, 90 mm Bore, Compatible Bore: 90 mm , 111 mm OD
Mi Item #01374185
MFR #ZF20
Price$50.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF20

Bearing Seal - Contact/Lip, 90 mm Bore, Compatible Bore: 90 mm , 111 mm OD
Mi Item #01374185
MFR #ZF20

Mfr description
ZF20 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.59/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    90 mm
  • Outside Diameter
    111 mm
  • Shaft Diameter
    90 mm
  • Weight
    0.03 lbs

Details

  • Compatible Bearing Type
    Self-Aligning Ball
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Series
    ZF
  • UPC_NO
    4547359248685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)