Motion
ZF24

NTN
ZF24

Bearing Seal - 110 mm Bore, Compatible Bore: 110 mm , 135 mm OD, 0.4213 in Overall Width
Mi Item #01374190
MFR #ZF24
Price$51.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF24

Bearing Seal - 110 mm Bore, Compatible Bore: 110 mm , 135 mm OD, 0.4213 in Overall Width
Mi Item #01374190
MFR #ZF24

Mfr description
ZF24 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.40/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Compatible Bore Diameter
    110 mm
  • Outside Diameter
    135 mm
  • Overall Width
    0.4213 in
  • Shaft Diameter
    110 mm
  • Weight
    0.07 lbs

Details

  • Manufacturer Upc Number
    4547359248715
  • Product Type
    Bearing Seals
  • Series
    ZF
  • UPC_NO
    4547359248715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)