Motion
ZF28

NTN
ZF28

Bearing Seal - 125 mm Bore, 154 mm OD, 0.4803 in Overall Width
MI ITEM #01374192
MFR #ZF28
List Price$87.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF28

Bearing Seal - 125 mm Bore, 154 mm OD, 0.4803 in Overall Width
MI ITEM #01374192
MFR #ZF28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.87/each for your price

Overview

Mfr description
ZF28 OIL SEAL

Specifications

  • Outside Diameter
    154 mm
  • Overall Width
    0.4803 in
  • Manufacturer Upc Number
    4547359248739
  • UPC_NO
    4547359248739
  • Bore Diameter
    125 mm
  • Weight
    0.1 lbs
  • Series
    ZF
  • Shaft Diameter
    125 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text