Motion
ZF32

NTN
ZF32

Bearing Seal - 140 mm Bore, Compatible Bore: 140 mm , 173 mm OD, 0.5394 in Overall Width
Mi Item #01374196
MFR #ZF32
Price$78.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF32

Bearing Seal - 140 mm Bore, Compatible Bore: 140 mm , 173 mm OD, 0.5394 in Overall Width
Mi Item #01374196
MFR #ZF32

Mfr description
ZF32 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.36/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Compatible Bore Diameter
    140 mm
  • Outside Diameter
    173 mm
  • Overall Width
    0.5394 in
  • Shaft Diameter
    140 mm
  • Weight
    0.14 lbs

Details

  • Manufacturer Upc Number
    4547359248753
  • Product Type
    Bearing Seals
  • Series
    ZF
  • UPC_NO
    4547359248753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)