Motion
ZF36

NTN
ZF36

Bearing Seal - Contact/Lip, 160 mm Bore, 193 mm OD
MI ITEM #01374200
MFR #ZF36
Your Price$115.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF36

Bearing Seal - Contact/Lip, 160 mm Bore, 193 mm OD
MI ITEM #01374200
MFR #ZF36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.68/each(List $133.04)

Overview

Mfr description
ZF36 OIL SEAL

Specifications

  • Seal Type
    Contact/Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Self-Aligning Ball
  • Outside Diameter
    193 mm
  • UPC_NO
    4547359248777
  • Bore Diameter
    160 mm
  • Weight
    0.18 lbs
  • Series
    ZF
  • Shaft Diameter
    160 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text