Motion
ZF44

NTN
ZF44

Bearing Seal - Contact/Lip, 200 mm Bore, 240 mm OD
MI ITEM #01374202
MFR #ZF44
List Price$142.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF44

Bearing Seal - Contact/Lip, 200 mm Bore, 240 mm OD
MI ITEM #01374202
MFR #ZF44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.94/each for your price

Overview

Mfr description
ZF44 OIL SEAL

Specifications

  • Seal Type
    Contact/Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Self-Aligning Ball
  • Outside Diameter
    240 mm
  • UPC_NO
    4547359248814
  • Bore Diameter
    200 mm
  • Weight
    0.32 lbs
  • Series
    ZF
  • Shaft Diameter
    200 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text