Motion
ZF48

NTN
ZF48

Bearing Seal - 220 mm Bore, 260 mm OD, 0.6102 in Overall Width
MI ITEM #01374205
MFR #ZF48
Your Price$153.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF48

Bearing Seal - 220 mm Bore, 260 mm OD, 0.6102 in Overall Width
MI ITEM #01374205
MFR #ZF48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.20/each(List $164.28)

Overview

Mfr description
ZF48 OIL SEAL

Specifications

  • Outside Diameter
    260 mm
  • Overall Width
    0.6102 in
  • Manufacturer Upc Number
    4547359248838
  • UPC_NO
    4547359248838
  • Bore Diameter
    220 mm
  • Weight
    260 kg
  • Series
    ZF
  • Shaft Diameter
    220 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text