Motion
ZF64

NTN
ZF64

300 mm Bore, Compatible Bore: 300 mm
Mi Item #01374207
MFR #ZF64
Price$372.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF64

300 mm Bore, Compatible Bore: 300 mm
Mi Item #01374207
MFR #ZF64

Mfr description
ZF64 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.64/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Compatible Bore Diameter
    300 mm
  • Shaft Diameter
    300 mm
  • Weight
    507 kg

Details

  • Product Type
    Bearing Seals
  • Series
    ZF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)