Motion
9638
SPX® Power Team® Hydraulic Standard Oil, 5 Gallon Pail - No, 2.50 gal, Pail
Mi Item #01374230
MFR #9638
Price$177.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPX® Power Team® Hydraulic Standard Oil, 5 Gallon Pail - No, 2.50 gal, Pail
Mi Item #01374230
MFR #9638

Mfr description
9638 2-1/2 GALLON HYDRAULIC OIL
  • Dependable performance for hydraulic pumps and cylinders
  • Foam suppressant additives
  • High viscosity index
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.51/each

Specifications

Dimensions

  • Container Size
    2.50 gal (US)
  • Specific Gravity
    0.88
  • Weight
    38.40 lbs

Details

  • Container Type
    Pail
  • Features & Benefits
    • Dependable performance for hydraulic pumps and cylinders • Foam suppressant additives • High viscosity index • Manufacturer: SPX Flow
  • Flash Point
    400 °F
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Power Team (SPX)
  • Oil Type
    Hydraulic Oil
  • Product Type
    Machine Oil
  • UPC_NO
    662536364010
  • Viscosity
    215 SUS @ 100°F (38°C), 48 SUS @ 210°F (99°C)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)