Motion
N5936-24T 1IN 1KW2SS POM

REXNORD INC
N5936-24T 1IN 1KW2SS POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 24 Teeth, 1 in Bore Dia., 5.7990 in Pitch Dia., POM Material
Mi Item #01374464
MFR #N5936-24T 1IN 1KW2SS POM
Price$44.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-24T 1IN 1KW2SS POM

Flat Top Conveyor Chain Sprocket - Molded Non-Split Sprocket, 24 Teeth, 1 in Bore Dia., 5.7990 in Pitch Dia., POM Material
Mi Item #01374464
MFR #N5936-24T 1IN 1KW2SS POM

Mfr description
114-699-2 N5936-24T X 1 RD KW2SS
  • 5930 Series Molded Non-Split Sprocket with 24Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 2 Setscrews in POM material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.48/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    25.4 mm
  • Outside Diameter
    149.4 mm
  • Pitch
    5.801 in
  • Pitch Diameter  
    5.7990 in
  • Tooth Width
    4.6 mm
  • Weight
    0.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N5936
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Thermoplastic
  • Number Of Keyways
    1
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    24
  • Sprocket Material
    POM
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    698210837310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)