Motion
NS7700-18T 1-1/4IN 1KW1SS PA

REXNORD INC
NS7700-18T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 18 Teeth, 1 1/4 in Bore Dia., 5.7580 in Pitch Dia., PA Material
Mi Item #01374468
MFR #NS7700-18T 1-1/4IN 1KW1SS PA
Price$153.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-18T 1-1/4IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 18 Teeth, 1 1/4 in Bore Dia., 5.7580 in Pitch Dia., PA Material
Mi Item #01374468
MFR #NS7700-18T 1-1/4IN 1KW1SS PA

Mfr description
614-60-3 NS7700-18T 1-1/4IN 1KW1SS PA
  • 7700 Series Molded Split Sprocket with 18Teeth and a 1-1/4in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.29/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    146.8 mm
  • Pitch
    5.759 in
  • Pitch Diameter  
    5.7580 in
  • Tooth Width
    12.4 mm
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7700
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Thermoplastic
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210908157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)