Motion
NS880-11T 1IN 1KW1SS PA

REXNORD INC
NS880-11T 1IN 1KW1SS PA

"Rexnord NS880 Series Molded Split Sprockets"
MI ITEM #01374470
MFR #NS880-11T 1IN 1KW1SS PA
Price$139.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS880-11T 1IN 1KW1SS PA

"Rexnord NS880 Series Molded Split Sprockets"
MI ITEM #01374470
MFR #NS880-11T 1IN 1KW1SS PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$139.51/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    1.63 in
  • Maximum Bore
    1-5/8 in
  • Pitch
    5.324 in
  • Pitch Diameter  
    5.3240 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS880
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Teeth  
    11
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210122096

Overview

Mfr description
614-101-1 NS880-11T 1 KWSS
  • 880 Series Molded Split Sprocket with 11Teeth and a 1in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought