Motion
B-208-22

ROLLWAY
B-208-22

Journal Bearing Outer Ring - 2.7500 in Bore, 3.1496 in OD, 1.3750 in Width, Steel
MI ITEM #01374542
MFR #B-208-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-208-22

Journal Bearing Outer Ring - 2.7500 in Bore, 3.1496 in OD, 1.3750 in Width, Steel
MI ITEM #01374542
MFR #B-208-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Outside Diameter
    3.1496 in
  • Overall Width
    1.3750 in
  • Weight
    1.41 lbs

Details

  • Additional Details
    Complete Assembly D20822, Inner Ring E20822, Roller Assembly WS20822
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring

Overview

Mfr description
B-208-22 BRG
  • All outer rings are supplied with oil holes
  • Races and Rollers are manufactured from high quality bearing grade steel and hardened to Rc58 minimum
  • Roller assemblies have flush ground ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought