1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32216/DF
80 mm Bore, 140 mm OD, 70.50 mm Width
MI ITEM #
01374703
MFR #
32216/DF
Your Price
$827.57
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32216/DF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32216/DF
80 mm Bore, 140 mm OD, 70.50 mm Width
MI ITEM #
01374703
MFR #
32216/DF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$827.57
/each
(List
$993.08
)
Qty
Add to Cart
Overview
Mfr description
32216/DF REPLACES 32216 J2/QDF
Specifications
Bore Diameter
80 mm
Outside Diameter
140 mm
Overall Width
70.50 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data