Motion
52320

SKF
52320

Ball Thrust Bearing - Double-Direction, 85 mm Bore, 170 mm OD, 97 mm Width
MI ITEM #01374733
MFR #52320
List Price$5,058.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52320

Ball Thrust Bearing - Double-Direction, 85 mm Bore, 170 mm OD, 97 mm Width
MI ITEM #01374733
MFR #52320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,058.41/each for your price

Overview

Mfr description
52320 J THRUST BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Static Load Capacity
    128141 lbf
  • Dynamic Load Capacity
    50582 lbf
  • Radial Dynamic Load Capacity
    225 kN
  • Max Rpm
    1400 rpm
  • Bearing Material
    Bearing Steel
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    523
  • Manufacturer Product Page
  • UPC_NO
    7316577732989
  • Weight
    19.45 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought