Motion
6002-2Z/C3W64

SKF
6002-2Z/C3W64

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01374739
MFR #6002-2Z/C3W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6002-2Z/C3W64

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01374739
MFR #6002-2Z/C3W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6002-2Z/C3W64 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless Steel
  • Cage Material
    Steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    26000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    5.85 kN
  • Radial Static Load Capacity
    2.85 kN
  • Manufacturer Catalog Number
    6002-2Z/C3W64
  • UPC_NO
    7316571733982
  • Weight
    0.08 lbs
  • Description
    6002-2Z/C3W64 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6002-2Z/C3W64 Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double shielded closure, 32 mm outside diameter, and 9 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text