Motion
6212-2Z/VA208

SKF
6212-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #01374758
MFR #6212-2Z/VA208
Price$410.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6212-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #01374758
MFR #6212-2Z/VA208

Mfr description
6212-2ZV208 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.87/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    1.74 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6212-2ZV208 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6212-2Z/VA208 is a radial deep groove ball bearing with a 60mm straight bore, double shielded, and 110mm OD, perfect for machinery use.
  • Manufacturer Catalog Number
    6212-2Z/VA208
  • Max Rpm
    6300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    55.3 kN
  • Radial Static Load Capacity
    36 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570065930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)