Motion
BT-2005-13-42

SKF
BT-2005-13-42

Bolt Fixing Ball Transfer - 39.7 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 308 lbs Load Capacity
MI ITEM #01374796
MFR #BT-2005-13-42
Price$66.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-2005-13-42

Bolt Fixing Ball Transfer - 39.7 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 308 lbs Load Capacity
MI ITEM #01374796
MFR #BT-2005-13-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.20/each

Specifications

Dimensions

  • Ball Diameter
    39.7 mm
  • Overall Height
    96.8 mm
  • Overall Width
    55.5 mm
  • Stud Length
    42 mm
  • Thread Size
    M10
  • Weight
    1.01 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    308 lbs
  • Mounting
    Stud Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578000810

Overview

Mfr description
BT2005-13-42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought