Motion
F4BR 207-SRB-CRE

SKF
F4BR 207-SRB-CRE

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Round Mount, Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #01374811
MFR #F4BR 207-SRB-CRE
Your Price$850.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BR 207-SRB-CRE

Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Round Mount, Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #01374811
MFR #F4BR 207-SRB-CRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$850.57/each(List $1,020.68)

Overview

Mfr description
F4BR 207-SRB-CRE REPL FYR 2.7/16 N

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Concentric Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579138116
  • Weight
    13.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought