Motion
GX 20 F

SKF
GX 20 F

Thrust Spherical Plain Bearing - 20 mm Bore, 55 mm OD, 20 mm Inner Ring Width, Open
Mi Item #01374827
MFR #GX 20 F
Price$239.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 20 F

Thrust Spherical Plain Bearing - 20 mm Bore, 55 mm OD, 20 mm Inner Ring Width, Open
Mi Item #01374827
MFR #GX 20 F

Mfr description
GX 20F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.39/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    20 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    13.8 mm
  • Outside Diameter  
    55 mm
  • Overall Width
    20 mm
  • Weight
    0.57 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Upc Number
    7316577733108
  • Operating Temperature Range
    -40 to +75 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    46.5 kN
  • Radial Static Load Capacity
    73.5 kN
  • Type Of Bearing
    Thrust
  • UPC_NO
    7316577733108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)