Motion
SAF 036 KAX6.7/16

SKF
SAF 036 KAX6.7/16

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01374853
MFR #SAF 036 KAX6.7/16
Price$2,999.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 036 KAX6.7/16

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #01374853
MFR #SAF 036 KAX6.7/16

Mfr description
SAF 036 KA X 6-7/16 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,999.96/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.6875 in
  • Base Width
    6-1/4 in
  • Bolt Center To Center Length
    19.2500 in
  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter
    6.4375 in
  • Overall Height  
    13.3125 in
  • Overall Length  
    22.0000 in
  • Overall Width  
    11.4375 in
  • Weight
    174.17 lbs

Details

  • Compatible Bearing Series Part Num
    23036CCK/W33
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SAF
  • Standards Met
    ASTM A48 Grade 35
  • UPC_NO
    7316577035882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)