Motion
SAF 23048 KAX9

SKF
SAF 23048 KAX9

Pillow Block Roller Bearing Unit - 9.0000 in Bore Dia., Four-Bolt Base, Split Pillow Block, Expansion Bearing (Floating)
Mi Item #01374855
MFR #SAF 23048 KAX9
Price$18,240.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 23048 KAX9

Pillow Block Roller Bearing Unit - 9.0000 in Bore Dia., Four-Bolt Base, Split Pillow Block, Expansion Bearing (Floating)
Mi Item #01374855
MFR #SAF 23048 KAX9

Mfr description
SAF 23048 KA X 9 FLOAT (KARDEX)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,240.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    8.2500 in
  • Base Width
    203.2 mm
  • Bolt Center To Center Length
    603.25 mm
  • Bore Diameter  
    9 in
  • Overall Length  
    29.5000 in
  • Overall Width
    11.2500 in
  • Weight
    473.84 lbs

Details

  • Bearing Type
    Pillow Block Housings
  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1900 rpm
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    1290 kN
  • Replacement Bearing
    23048 CCK/W33
  • Seal Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576669545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)