Specifications
Dimensions
- Outside Diameter10.7500 in
- Overall Width0.4375 in
- Width0.4375 in, 11.11 mm
Details
- MaterialMetal with Nitrile Rubber Element
- Product TypeBearing End Caps & Covers
- SeriesSAF/SAW
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)