Motion
X 5217-4

SKF
X 5217-4

9.8750 in OD, Metal with Nitrile Rubber Element Material
MI ITEM #01374915
MFR #X 5217-4
Price$318.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
X 5217-4

9.8750 in OD, Metal with Nitrile Rubber Element Material
MI ITEM #01374915
MFR #X 5217-4

Mfr description
X-5217-4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.22/each

Specifications

Dimensions

  • Outside Diameter  
    9.8750 in
  • Overall Width
    0.4375 in
  • Width
    0.4375 in, 11.11 mm

Details

  • Material
    Metal with Nitrile Rubber Element
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF/SAW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)