Motion
Z 309

SKF
Z 309

45 mm Bore, Compatible Bore: 45 mm , 100 mm OD, 6 mm Overall Width
Mi Item #01374917
MFR #Z 309
Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 309

45 mm Bore, Compatible Bore: 45 mm , 100 mm OD, 6 mm Overall Width
Mi Item #01374917
MFR #Z 309

Mfr description
Z309
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.14/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Compatible Bore Diameter
    45 mm
  • Outside Diameter
    100 mm
  • Overall Width
    6 mm
  • Width
    0.2362 in, 6 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)