Specifications
Dimensions
- Container Size19 oz
- Weight1.51 lbs
Details
- ColorClear
- ConcentrationReady-to-Use
- FormLiquid
- Manufacturer Product Page
- Product TypesDegreaser
- ScentSolvent
- UPC_NO075577907038
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)