Motion
SC0757000
Degreaser - Ready-to-Use, Aerosol, 16 oz, Citrus Scent
Mi Item #01375018
MFR #SC0757000
Price$26.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - Ready-to-Use, Aerosol, 16 oz, Citrus Scent
Mi Item #01375018
MFR #SC0757000

Mfr description
SC0757000 CITRUS CLEANER DEGREASER
  • A heavy-duty, multi-purpose degreaser, adhesive and graffiti remover
  • Non chlorinated formula has the cleaning power of solvents to remove grime, dirt, grease and oil
  • An outstanding biodegradable cleaner for use in general maintenance, public buildings, transit systems, restrooms, locker rooms and schools
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.37/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Weight
    1.33 lbs

Details

  • Application
    Biodegradable, Aluminum, Citrus Scent, Concrete Floors, Dielectric Strength 40.4 Kv, Equipment, Fiberglas s, Formica, Glas s, No Chlorinated Solvents, Non-Toxic, Some Plas tics, Tools, Walls, Wood
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Form
    Aerosol
  • Manufacturer Product Page
  • Product Types
    Degreaser
  • Scent
    Citrus
  • UPC_NO
    075577907571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)