Overview
Mfr description
7300727 140 HRB HUB
Specifications
- SeriesOmega
- Coupling Size Code140
- Bore TypeStraight
- Manufacturer Catalog Number7300727
- UPC_NO698210857509
- Weight460.75 lbs
- Product TypeTire Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data