Motion
LBBR 40-2LS

EWELLIX USA LLC
LBBR 40-2LS

Closed Round Rail Ball Bushing - LBBR Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length, 1214.029 lbf Load Capacity, Closed
MI ITEM #01375802
MFR #LBBR 40-2LS
Price$99.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 40-2LS

Closed Round Rail Ball Bushing - LBBR Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length, 1214.029 lbf Load Capacity, Closed
MI ITEM #01375802
MFR #LBBR 40-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.18/each

Specifications

Dimensions

  • Outer Ring Width
    60 mm
  • Outside Diameter
    52 mm
  • Overall Length
    60 mm
  • Overall Width
    60 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    1214.029 lbf
  • Load Capacity
    5500 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Seals
  • Series
    LBBR
  • Static Load Capacity
    1124.101 lbf
  • UPC_NO
    7333314051035

Overview

Mfr description
LBBR 40-2LS LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought