Motion
WH-16
Bearing Lock Washer - 3.1770 in ID, 4.4060 in Outside Dia., 3.8740 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01375829
MFR #WH-16
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.1770 in ID, 4.4060 in Outside Dia., 3.8740 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01375829
MFR #WH-16

Mfr description
WH16 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.43/each

Specifications

Dimensions

  • Bore Diameter  
    3.1770 in
  • Face Diameter  
    3.8740 in
  • Outside Diameter Over Tangs
    4.4060 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-16
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968711605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)