Motion
701-00008-032

REXNORD INC
701-00008-032

Duralon® Die & Mold Plain-Bearing - 0.5000 in Bore, 1.0000 in Length, Duralon Material
MI ITEM #01376052
MFR #701-00008-032
Price$193.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
701-00008-032

Duralon® Die & Mold Plain-Bearing - 0.5000 in Bore, 1.0000 in Length, Duralon Material
MI ITEM #01376052
MFR #701-00008-032

Mfr description
701-00008-032 STRAIGHT SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.15/each

Specifications

Dimensions

  • Inner Diameter
    0.5000 in
  • Inside Diameter
    0.5000 in
  • Maximum PV Value
    1000
  • Outer Diameter
    0.6250 in
  • Outside Diameter
    0.6250 in
  • Overall Length
    1.0000 in
  • Recommended Housing Bore
    0.6250 in
  • Weight
    0.01 lbs

Details

  • Backing Material
    Epoxy Fiberglass
  • Bearing Material
    Composite
  • Bushing Material
    Duralon
  • Bushing Type
    Plain Sleeve
  • Description
    701-00008-032 STRAIGHT SLEEVE
  • Finish Coating
    PTFE
  • Groove Type
    Plain Interior
  • Manufacturer Catalog
  • Manufacturer Upc Number
    698210823498
  • Material Specification
    Duralon
  • Max V Value
    50 fp/min
  • Operating Temperature Range
    Maximum of +500 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    701
  • UPC_NO
    698210823498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)