Motion
2517-IDLER BUSHING

DODGE
2517-IDLER BUSHING

Split Taper Idler Shaft Bushing - 2517 Bushing
Mi Item #01376142
MFR #2517-IDLER BUSHING
Price$448.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517-IDLER BUSHING

Split Taper Idler Shaft Bushing - 2517 Bushing
Mi Item #01376142
MFR #2517-IDLER BUSHING

Mfr description
2517-IDL BUSHING 115984
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$448.37/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Weight
    3.87 lbs

Details

  • Country of Origin
    US
  • Type Of Bearing
    Ball
  • UPC_NO
    782475887866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)