Specifications
Dimensions
- Weight5.40 lbs
Details
- For Use WithPowerMaster or PileDriver Pumping Systems
- Product TypeLubrication Equipment Accessories
- TypeAir Operator Ejector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)