Motion
M6C17FB11J

LEESON ELECTRIC
M6C17FB11J

Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #01376262
MFR #M6C17FB11J
Price$807.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M6C17FB11J

Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #01376262
MFR #M6C17FB11J

Mfr description
110086.00,1/2HP,56,1800RPM,1PH,TEFC
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.95/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11 in.
  • Overall Length C Dimension
    10.81 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    25.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Double-Shielded Bearings Extend The Service Life Of The Motor.;Single And Three Phase;Tefc;Teao;And Odp Construction.;Overload Protection Prevents Motor From Overheating.;Leeson Motors. Motors And Solutions At Our Coretm;Operational At 115/208-230 V @60Hz. Nameplate Image May Vary From Actual Product
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    8.8 A;4.4 A at 115 V;230 V
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1800 rpm
  • Country of Origin
    USA
  • Description
    Agricultural Motor, 0.50 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56 Frame, TEFC
  • Description Keyword
    Agricultural Motor
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Finish
    Enamel
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.4 A, 8.8 A
  • Full Load Efficiency
    66 %
  • Full Load Torque
    24.00 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.50 hp
  • Hz
    60
  • Insulation Class
    B
  • IP Rating
    54
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    110086.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720007662
  • Maximum Speed
    1725 rpm
  • Model
    M6C17FB11J
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    0.50 hp
  • Product Type
    Farm Duty Motors
  • Shaft Type
    NEMA 56
  • Spec Sheet
  • Standards
    UL (E49747), CSA (LR2025)
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • Type of Bearing
    Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    691720007785
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230@60Hz
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)