Motion
10FFOR-CAP

GATES RUBBER CO
10FFOR-CAP

725332155 Cap - 5/8 in Female Flat Face O-Ring, Steel
Mi Item #01376518
MFR #10FFOR-CAP
Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10FFOR-CAP

725332155 Cap - 5/8 in Female Flat Face O-Ring, Steel
Mi Item #01376518
MFR #10FFOR-CAP

Mfr description
10FFOR-CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.38/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Weight
    0.14 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    5/8 in Female Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • Manufacturer Upc Number
    072053177183
  • Material
    Steel
  • UPC_NO
    072053177183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)