Motion
SMT6EM30ADJWW

THOMSON (ALTRA)
SMT6EM30ADJWW

MultiTrac Linear Bearing Ball Bushing - SMT Series, 30 mm Shaft Diameter, Closed
MI ITEM #01376543
MFR #SMT6EM30ADJWW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SMT6EM30ADJWW

MultiTrac Linear Bearing Ball Bushing - SMT Series, 30 mm Shaft Diameter, Closed
MI ITEM #01376543
MFR #SMT6EM30ADJWW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SMT6EM30ADJWW BALL BUSHING
  • The extremely rigid MultiTrac Ball Bushing reduces deflection and provides twice the load capacity or eight times the travel life of conventional ball bushing bearings.
  • The bearing's patented ball control technology eliminates binding and chatter (stick-slip), common with high friction, plain bearings.
  • The improvement in bearing capacity permits designers to optimize system compactness and minimizes hardware costs.

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Closure Type
    Closed
  • Operating Temperature Range
    185 °F
  • Series
    SMT
  • UPC_NO
    662486253204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text