Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 8 mm Pitch, 20 mm Width, 150 Teeth
Mi Item #01376581
MFR #1200-8M-20

Mfr description
1200-8M-20 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1200 mm
  • Weight
    0.33 lbs

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201723421
  • Material
    Rubber
  • Number Of Teeth  
    150
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201723421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)