Overview
Mfr description
SMTEM16OPNWW BALL BUSHING
- The extremely rigid MultiTrac Ball Bushing reduces deflection and provides twice the load capacity or eight times the travel life of conventional ball bushing bearings.
- The bearing's patented ball control technology eliminates binding and chatter (stick-slip), common with high friction, plain bearings.
- The improvement in bearing capacity permits designers to optimize system compactness and minimizes hardware costs.
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Closure TypeClosed
- Operating Temperature Range185 °F
- SeriesSMTEM
- UPC_NO662486252504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data