Motion
SMTEM20WW
MultiTrac Linear Bearing Ball Bushing - SMTEM Series, 20 mm Shaft Diameter, Closed
Mi Item #01376638
MFR #SMTEM20WW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MultiTrac Linear Bearing Ball Bushing - SMTEM Series, 20 mm Shaft Diameter, Closed
Mi Item #01376638
MFR #SMTEM20WW

Mfr description
SMTEM20WW BALL BUSHING
  • The extremely rigid MultiTrac Ball Bushing reduces deflection and provides twice the load capacity or eight times the travel life of conventional ball bushing bearings.
  • The bearing's patented ball control technology eliminates binding and chatter (stick-slip), common with high friction, plain bearings.
  • The improvement in bearing capacity permits designers to optimize system compactness and minimizes hardware costs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter  
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    185 °F
  • Series
    SMTEM
  • UPC_NO
    662486252610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)