Motion
50 BUSHING
Roller Chain - Standard Series, 50 / 5/8 in Pitch
Mi Item #01376658
MFR #50 BUSHING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 50 / 5/8 in Pitch
Mi Item #01376658
MFR #50 BUSHING

Mfr description
50 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    9.53 mm
  • Link Plate Thickness
    2.03 mm
  • Pin Diameter
    5.08 mm
  • Roller Diameter
    10.16 mm
  • Tensile Strength
    29358 N
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    9550
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647106851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)