Specifications
Dimensions
- Hose Weight1.40 lbs per ft
- Nominal Hose Inner Diameter2-1/2 in
- Nominal Hose Outer Diameter3.06 in
Details
- ColorBlack
- Hose Covering MaterialSBR / EPDM Blend
- Hose Reinforcement TypeFour Plies of Tire Cord
- Hose TypeWater Hose
- Inner Tube MaterialSBR / EPDM Blend
- ManufacturerName (description attribute)Texcel
- Operating Temperature Range-40 to 190 °F
- Working Pressure225 psi
Overview
Mfr description
TEX-FLO 2-1/2 HD DISCHARGE HOSE