Motion
COMM-6.0-50

TEXCEL
COMM-6.0-50

Tex-Commodity Material Handling Hose - 6 in Inner Diameter, 50 psi Working Pressure, Material Handling Hose Type
MI ITEM #01376704
MFR #COMM-6.0-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
COMM-6.0-50

Tex-Commodity Material Handling Hose - 6 in Inner Diameter, 50 psi Working Pressure, Material Handling Hose Type
MI ITEM #01376704
MFR #COMM-6.0-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TEX-COMMODITY 6" MATERIAL SUCTION HOSE

Specifications

  • Hose Type
    Material Handling Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    25 inHg
  • Working Pressure
    50 psi
  • ManufacturerName (description attribute)
    Texcel
  • Inner Tube Material
    Natural Gum
  • Hose Reinforcement Type
    Tire Cord with Helix Wire
  • Operating Temperature Range
    -40 to 190 °F
  • Color
    Green
  • Minimum Bend Radius
    18.00 in
  • Hose Weight
    6.40 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text