Motion
1100T31/35 SHAFT HUB 3.3725 NON-STK 7/8

FALK
1100T31/35 SHAFT HUB 3.3725 NON-STK 7/8

Grid Coupling Hub - 1100T Coupling Size Code, Finished w/ Keyway Bore, 3.3750 in Bore Diameter, 3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in Length Through Bore
Mi Item #01376708
MFR #1100T31/35 SHAFT HUB 3.3725 NON-STK 7/8
Price$2,030.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31/35 SHAFT HUB 3.3725 NON-STK 7/8

Grid Coupling Hub - 1100T Coupling Size Code, Finished w/ Keyway Bore, 3.3750 in Bore Diameter, 3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in Length Through Bore
Mi Item #01376708
MFR #1100T31/35 SHAFT HUB 3.3725 NON-STK 7/8

Mfr description
1100T31/35 SHAFT HUB 3.3725 NON-STK 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,030.88/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Size
    1100
  • Coupling Size Code
    1100T
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Hub Diameter  
    6.7500 in
  • Keyway Size
    7/8 in
  • Length Through Bore  
    3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in
  • Outside Diameter
    9.8800 in
  • Overall Length
    18.0000 in
  • Weight
    36.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934148187
  • Max Rpm
    2440 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    55550 in
  • UPC_NO
    782934148187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)