Overview
Mfr description
039853 14TTDN203 SEAL SET
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeTriple-Lip Contact
- Material039853
- UPC_NO782475778140
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data