Motion
71911 CDGA/P4A

SKF
71911 CDGA/P4A

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 13 mm Width, Open, 15 ° Contact Angle
Mi Item #01376719
MFR #71911 CDGA/P4A
Price$955.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71911 CDGA/P4A

Angular Contact Bearing - 55 mm Bore, 80 mm OD, 13 mm Width, Open, 15 ° Contact Angle
Mi Item #01376719
MFR #71911 CDGA/P4A

Mfr description
71911 CDGA/P4A SINGLE BRG ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$955.28/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    13 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    71911 CDGA/P4A SINGLE BRG ONLY
  • Duplex Type
    Single universal
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570231823
  • Max Rpm
    26000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    14.6 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570231823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)