Overview
Mfr description
5406-P-02-SS HEX PIPE PLUG, SS
Specifications
- Adapter TypePlug
- End 1 StyleMale Pipe Rigid
- End 1 Size1/8 in
- End 1 Thread(NPTF) 1/8–27
- MaterialStainless Steel
- Weight0.02 lbs
- Description Keyword1/8 in Male Pipe Rigid
- End 2 StyleNon Applicable
- Series5406
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data