Motion
MOL20 CENTER MEMBER

LOVEJOY INC
MOL20 CENTER MEMBER

Oldham Coupling Insert - Polyacetal, 20 mm OD, 10.6 in·lb Torque Cap., 19000 rpm
Mi Item #01376752
MFR #MOL20 CENTER MEMBER
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL20 CENTER MEMBER

Oldham Coupling Insert - Polyacetal, 20 mm OD, 10.6 in·lb Torque Cap., 19000 rpm
Mi Item #01376752
MFR #MOL20 CENTER MEMBER

Mfr description
MOL20-CENTER MEMBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.60 in
  • Outside Diameter
    20 mm

Details

  • Material
    Polyacetal
  • Max Rpm
    19000 rpm
  • Product Type
    Oldham Coupling Inserts
  • Series
    MOL
  • Torque Capacity
    10.6 in
  • Torsional Stiffness
    974 in-lb/rad
  • UPC_NO
    685144580870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)