Motion
22501-3545

GARLOCK KLOZURE
22501-3545

Oil Seal - Solid, 7.500 in Shaft Dia., 8.500 in OD, 0.750 in Overall Width, Model 53G1 Design, Mill-Right ES Lip Material
MI ITEM #01376821
MFR #22501-3545
List Price$807.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22501-3545

Oil Seal - Solid, 7.500 in Shaft Dia., 8.500 in OD, 0.750 in Overall Width, Model 53G1 Design, Mill-Right ES Lip Material
MI ITEM #01376821
MFR #22501-3545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$807.98/each for your price

Overview

Mfr description
53G1X3545 MILL-RIGHT ES CRS 7.500"ID
  • General purpose dual lip seal
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.500 in
  • Outside Diameter
    8.500 in
  • Overall Width
    0.750 in
  • Design Type
    Model 53G1
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    300 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744175733
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,500 ft/min
  • Series
    Model 53G1
  • Manufacturer Catalog Number
    22501-3545
  • Harmonization Code
    8487900040
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    1.10 lbs
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text