Motion
801399
Facing Kit - For Use With FMCBES Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 394 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 394 hp/hr Facing Life
Mi Item #01376844
MFR #801399
Price$166.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With FMCBES Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 394 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 394 hp/hr Facing Life
Mi Item #01376844
MFR #801399

Mfr description
801399
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.39/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. Order one kit for the brake section and one kit for the clutch section. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    394 hp/hr
  • Approximate Clutch Facing Life
    394 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    12.8 in²
  • Brake Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    12.84 in²
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    FMCBES Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    FMCBES-625/875
  • UPC_NO
    662284228718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)